Zoro Homepage

Digital Platform Bench Scale 25 lb. Capacity

  • Mfr # 4325

  • Zoro # G5600883


product price: $1,413.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Scale Graduations
0.005 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4325
Zoro #
G5600883
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
10 in
Weighing Surface Width
10 in
Overall Width
10 in
Overall Length
14 1/4 in
Overall Height
19 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
25 lb
Scale Graduations
0.005 lb
Scale Display
LED
Includes
U-Bracket
Washdown
No
Standards
NTEP
Platform Material
Stainless Steel
Housing Material
Stainless Steel
Item
Platform Bench Scale
Scale Readability
0.005 lb.
Scale Connection Ports
RS-232
Power Unit
115V AC
For Use With
115 Vac
Application Modes
Checkweighing
Material
304 Stainless

Description

Scale Sub-Category General Purpose Scale, Platform Bench Scale, Digital/Mechanical Digital, Capacity 25 lb, Scale Graduations 0.005 lb, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Overall Length 14 1/4 in, Overall Width 10 in, Overall Height 19 in, Application Modes Checkweighing, Power Unit 115V AC, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Stainless Steel, Standards NTEP, Includes U-Bracket, For Use With 115 Vac

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.