Zoro Homepage

Digital Platform Bench Scale 5 lb./2.3kg Capacity

  • Mfr # 4305

  • Zoro # G5828952


product price: $1,277.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Scale Graduations
0.001 lb, 0.5 g, 0.0005 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4305
Zoro #
G5828952
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
10 in
Weighing Surface Width
10 in
Overall Width
10 in
Overall Length
14 1/4 in
Overall Height
19 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Capacity
5 lb, 2.3 kg
Scale Graduations
0.001 lb, 0.5 g, 0.0005 kg
Scale Display
LED
Includes
14 in Column
Washdown
No
Scale Connection Ports
RS-232
Scale Readability
0.0005kg/0.5g/0.001 lb.
Housing Material
Stainless Steel
Platform Material
Stainless Steel
Standards
NTEP
For Use With
115 Vac
Power Unit
115V AC
Application Modes
Checkweighing
Item
Platform Bench Scale
Material
304 Stainless

Description

Scale Sub-Category Precision Balance, Platform Bench Scale, Digital/Mechanical Digital, Capacity 5 lb, Scale Graduations 0.001 lb, 0.5 g, 0.0005 kg, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Overall Length 14 1/4 in, Overall Width 10 in, Overall Height 19 in, Application Modes Checkweighing, Power Unit 115V AC, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Stainless Steel, Standards NTEP, Includes 14 in Column

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.