Zoro Homepage

Digital Platform Bench Scale 50 lb. Capacity

  • Mfr # 4350/12

  • Zoro # G5804933


product price: $1,403.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Scale Graduations
0.01 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4350/12
Zoro #
G5804933
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Length
16 1/2 in
Overall Height
19 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
50 lb
Scale Graduations
0.01 lb
Scale Display
LED
Includes
14 in Column
Washdown
No
Scale Readability
0.01 lb.
Scale Connection Ports
RS-232
Application Modes
Checkweighing
Power Unit
115V AC
Standards
NTEP
Item
Platform Bench Scale
Platform Material
Stainless Steel
Housing Material
Stainless Steel
For Use With
115 Vac
Material
304 Stainless

Description

Scale Sub-Category General Purpose Scale, Platform Bench Scale, Digital/Mechanical Digital, Capacity 50 lb, Scale Graduations 0.01 lb, Scale Display LED, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Overall Length 16 1/2 in, Overall Width 12 in, Overall Height 19 in, Application Modes Checkweighing, Power Unit 115V AC, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Stainless Steel, Standards NTEP, Includes 14 in Column, For Use With 115 Vac

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.