Zoro Homepage

Digital Platform Bench Scale with Remote Indicator 10 lb. Capacity

  • Mfr # 4310-C14

  • Zoro # G3206818


product price: $1,600.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Scale Graduations
1 g/0.002 lb
Weighing Surface Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4310-C14
Zoro #
G3206818
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
10 in
Weighing Surface Width
10 in
Overall Width
10 in
Overall Length
14 1/4 in
Overall Height
17 in
Overall Depth
14 1/4 in
Display Character Height
3/4 in
Weighing Surface Height
2 1/2 in
Cord Length
6 ft

Details

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
10 lb
Scale Graduations
1 g/0.002 lb
Scale Display
LED
Includes
14 in Stainless Column
Washdown
Yes
Scale Connection Ports
Bidirectional RS-232
Housing Material
Stainless Steel
Standards
NTEP
Platform Material
Stainless Steel
Scale Readability
1g/0.002 lb.
Application Modes
Check Weighing
Power Unit
110V AC, Power Cord
Item
Bench Scale
Number of Display Characters
6
Calibration Certificate
No Certificate
Weighing Surface Material
Stainless Steel
Scale Features
Three or Five Band Checkweighing
Basic Power Source
Electric
Scale Application
IP69K Washdown Scale
Plug Type
Three Prong
Bench Scale Type
Washdown Checkweigher
Scale Functions
Check Weighing
Color
Silver
Scale Use Location
Production
Voltage
100 to 240V AC
Interface
(2) RS232
Batteries Required
No
Batteries Included
No
Display Type
LED
Weight Capacity
10 lb
Scale Type
Bench
Accuracy
+/-0.02 lb
Body Material
Stainless Steel

Description

Bench Scale, Scale Application IP69K Washdown Scale, Scale Type Bench, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weight Capacity 10 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 1 g/0.002 lb, Overall Width 10 in, Overall Depth 14 1/4 in, Overall Height 17 in, Accuracy +/-0.02 lb, Weighing Surface Height 2 1/2 in, Basic Power Source Electric, Bench Scale Type Washdown Checkweigher, Display Type LED, Scale Functions Check Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.