Zoro Homepage

Digital Platform Bench Scale with Remote Indicator 100 lb. Capacity

  • Mfr # 43100/12-C14

  • Zoro # G0228599


product price: $1,839.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Scale Graduations
10 g/0.02 lb
Weighing Surface Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43100/12-C14
Zoro #
G0228599
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Length
16 1/2 in
Overall Height
17 in
Overall Depth
16 1/2 in
Display Character Height
3/4 in
Cord Length
6 ft
Weighing Surface Height
3 in

Details

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
100 lb
Scale Graduations
10 g/0.02 lb
Scale Display
LED
Includes
14 in Stainless Column
Washdown
Yes
Standards
NTEP
Item
Bench Scale
Housing Material
Stainless Steel
Application Modes
Check Weighing
Scale Connection Ports
Bidirectional RS-232
Power Unit
110V AC, Power Cord
Scale Readability
10g/0.02 lb.
Platform Material
Stainless Steel
Weighing Surface Material
Stainless Steel
Display Type
LED
Bench Scale Type
Washdown Checkweigher
Batteries Included
No
Weight Capacity
100 lb
Basic Power Source
Electric
Scale Type
Bench
Color
Silver
Voltage
100 to 240V AC
Scale Features
Three or Five Band Checkweighing
Calibration Certificate
No Certificate
Body Material
Stainless Steel
Batteries Required
No
Interface
(2) RS232
Scale Functions
Check Weighing
Accuracy
+/-0.02 lb
Scale Use Location
Production
Scale Application
IP69K Washdown Scale
Number of Display Characters
6
Plug Type
Three Prong

Description

Bench Scale, Scale Application IP69K Washdown Scale, Scale Type Bench, Scale Display LED, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 100 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 10 g/0.02 lb, Overall Width 12 in, Overall Depth 16 1/2 in, Overall Height 17 in, Accuracy +/-0.02 lb, Weighing Surface Height 3 in, Basic Power Source Electric, Bench Scale Type Washdown Checkweigher, Display Type LED, Scale Functions Check Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.