Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale with Remote Indicator 1000 lb. Capacity

  • Mfr # 71000XL/2424-C20

  • Zoro # G3206772


product price: $2,887.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Scale Graduations
100 g/0.2 lb
Weighing Surface Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71000XL/2424-C20
Zoro #
G3206772
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Overall Width
24 in
Overall Length
29 1/4 in
Overall Height
23 in
Overall Depth
29 1/4 in
Cord Length
6 ft
Weighing Surface Height
5 3/4 in
Display Character Height
3/4 in

Details

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
1,000 lb
Scale Graduations
100 g/0.2 lb
Scale Display
LED
Includes
20 in Stainless Column
Washdown
Yes
Standards
NTEP
Scale Readability
100g/0.2 lb.
Housing Material
Stainless Steel
Scale Connection Ports
Bidirectional RS-232
Power Unit
110V AC, Power Cord
Application Modes
Industrial Weighing
Item
Bench Scale
Platform Material
Stainless Steel
Plug Type
Three Prong
Scale Use Location
Production
Scale Functions
Weighing
Accuracy
+/-0.2 lb
Weight Capacity
1,000 lb
Scale Application
IP69K Washdown Scale
Basic Power Source
Electric
Scale Features
Durable, Heavy Duty Construction
Batteries Included
No
Scale Type
Platform Bench
Color
Silver
Batteries Required
No
Weighing Surface Material
Stainless Steel
Voltage
100 to 240V AC
Number of Display Characters
6
Bench Scale Type
Washdown Bench Scale
Body Material
Stainless Steel
Calibration Certificate
No Certificate
Display Type
LED
Interface
(2) RS232

Description

Bench Scale, Scale Application IP69K Washdown Scale, Scale Type Platform Bench, Scale Display LED, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 1,000 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 100 g/0.2 lb, Overall Width 24 in, Overall Depth 29 1/4 in, Overall Height 23 in, Accuracy +/-0.2 lb, Weighing Surface Height 5 3/4 in, Basic Power Source Electric, Bench Scale Type Washdown Bench Scale, Display Type LED, Scale Functions Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.