Zoro Homepage

Digital Platform Bench Scale with Remote Indicator 1000 lb. Capacity

  • Mfr # MVP51000

  • Zoro # G5815591


product price: $1,312.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Scale Graduations
100 g/0.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVP51000
Zoro #
G5815591
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Overall Width
24 in
Overall Length
24 in
Overall Height
5 1/4 in
Overall Depth
24 in
Display Character Height
1/2 in
Cord Length
6 ft
Weighing Surface Height
5 3/4 in

Description

Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LED, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 1,000 lb, Weighing Units kg, g, lb, oz, Scale Graduations 100 g/0.2 lb, Overall Width 24 in, Overall Depth 24 in, Overall Height 5 1/4 in, Accuracy +/-0.02 lb, Weighing Surface Height 5 3/4 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LED, Scale Functions Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.