Zoro Homepage

Digital Platform Bench Scale with Remote Indicator 2 lb. Capacity

  • Mfr # 4302-C14

  • Zoro # G0228678


product price: $1,530.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Scale Graduations
0.2 g, 0.0005 lb
Weighing Surface Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4302-C14
Zoro #
G0228678
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
10 in
Weighing Surface Width
10 in
Overall Width
10 in
Overall Length
14 1/4 in
Overall Height
17 in

Details

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Capacity
2 lb
Scale Graduations
0.2 g, 0.0005 lb
Scale Display
LED
Includes
14 in Stainless Column
Washdown
Yes
Power Unit
110V AC, Power Cord
Application Modes
Check Weighing
Scale Readability
0.2g/0.0005 lb.
Scale Connection Ports
Bidirectional RS-232
Housing Material
Stainless steel
Standards
NTEP
Platform Material
Stainless Steel
Item
Platform Bench Scale

Description

Scale Sub-Category Food Scale, Platform Bench Scale with Remote Indicator, Digital/Mechanical Digital, Capacity 2 lb, Scale Graduations 0.2 g, 0.0005 lb, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Overall Length 14 1/4 in, Overall Width 10 in, Overall Height 17 in, Application Modes Check Weighing, Power Unit 110V AC, Power Cord, Scale Connection Ports Bidirectional RS-232, Platform Material Stainless Steel, Housing Material Stainless Steel, Standards NTEP

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.