Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity

  • Mfr # 7250XL/18S-C20

  • Zoro # G3206739


product price: $2,272.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Scale Graduations
20 g/0.05 lb
Weighing Surface Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7250XL/18S-C20
Zoro #
G3206739
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Width
18 in
Overall Length
24 in
Overall Height
23 in
Overall Depth
24 in
Cord Length
6 ft
Display Character Height
3/4 in
Weighing Surface Height
5 3/4 in

Details

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
250 lb
Scale Graduations
20 g/0.05 lb
Scale Display
LED
Includes
20 in Stainless Column
Washdown
Yes
Item
Bench Scale
Scale Connection Ports
Bidirectional RS-232
Power Unit
110V AC, Power Cord
Housing Material
Stainless Steel
Platform Material
Stainless Steel
Standards
NTEP
Application Modes
Industrial Weighing
Scale Readability
20g/0.05 lb.
Scale Functions
Weighing
Basic Power Source
Electric
Batteries Required
No
Interface
(2) RS232
Scale Use Location
Production
Bench Scale Type
Washdown Bench Scale
Accuracy
+/-0.05 lb
Voltage
100 to 240V AC
Scale Application
IP69K Washdown Scale
Batteries Included
No
Plug Type
Three Prong
Color
Silver
Number of Display Characters
6
Calibration Certificate
No Certificate
Display Type
LED
Body Material
Stainless Steel
Weighing Surface Material
Stainless Steel
Scale Type
Platform Bench
Weight Capacity
250 lb
Scale Features
Durable, Heavy Duty Construction

Description

Bench Scale, Scale Application IP69K Washdown Scale, Scale Type Platform Bench, Scale Display LED, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 250 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 20 g/0.05 lb, Overall Width 18 in, Overall Depth 24 in, Overall Height 23 in, Accuracy +/-0.05 lb, Weighing Surface Height 5 3/4 in, Basic Power Source Electric, Bench Scale Type Washdown Bench Scale, Display Type LED, Scale Functions Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.