Zoro Homepage

Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity

  • Mfr # MVP5250

  • Zoro # G5805615


product price: $1,312.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Scale Graduations
20 g/0.05 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVP5250
Zoro #
G5805615
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Overall Width
24 in
Overall Length
24 in
Overall Height
5 1/4 in
Overall Depth
24 in
Weighing Surface Height
5 3/4 in
Display Character Height
1/2 in
Cord Length
6 ft

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
250 lb
Scale Graduations
20 g/0.05 lb
Scale Display
LED
Includes
Wall Mount Transformer
Washdown
No
Application Modes
Weighing
Scale Connection Ports
Bidirectional RS-232
Platform Material
Steel
Housing Material
Steel
Item
Bench Scale
Power Unit
AC Adapter
Standards
NTEP
Scale Readability
0.05 lb.
Plug Type
Two Prong
Scale Application
General Purpose
Batteries Required
No
Weighing Surface Material
Steel
Bench Scale Type
General Purpose
Number of Display Characters
6
Basic Power Source
Electric
Scale Type
Platform Bench
Weight Capacity
250 lb
Voltage
115V AC
Interface
RS232
Display Type
LED
Color
Blue
Batteries Included
No
Accuracy
+/-0.05 lb
Scale Functions
Weighing
Calibration Certificate
No Certificate
Scale Features
Easy Operation, Extremely Rugged Construction
Body Material
Steel
Scale Use Location
Warehouse

Description

Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LED, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 250 lb, Weighing Units kg, g, lb, oz, Scale Graduations 20 g/0.05 lb, Overall Width 24 in, Overall Depth 24 in, Overall Height 5 1/4 in, Accuracy +/-0.05 lb, Weighing Surface Height 5 3/4 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LED, Scale Functions Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.