Zoro Homepage

Digital Platform Bench Scale with Remote Indicator 50 lb. Capacity

  • Mfr # 4350/12-C14

  • Zoro # G0228669


product price: $1,839.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Scale Graduations
5 g/0.01 lb
Weighing Surface Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4350/12-C14
Zoro #
G0228669
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Length
16 1/2 in
Overall Height
17 in
Overall Depth
16 1/2 in
Cord Length
6 ft
Display Character Height
3/4 in
Weighing Surface Height
3 in

Details

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
50 lb
Scale Graduations
5 g/0.01 lb
Scale Display
LED
Includes
14 in Stainless Column
Washdown
Yes
Platform Material
Stainless Steel
Application Modes
Check Weighing
Standards
NTEP
Scale Connection Ports
Bidirectional RS-232
Housing Material
Stainless Steel
Scale Readability
5g/0.01 lb.
Item
Bench Scale
Power Unit
110V AC, Power Cord
Weighing Surface Material
Stainless Steel
Batteries Included
No
Calibration Certificate
No Certificate
Scale Features
Three or Five Band Checkweighing
Voltage
100 to 240V AC
Number of Display Characters
6
Scale Functions
Check Weighing
Display Type
LED
Weight Capacity
50 lb
Scale Application
IP69K Washdown Scale
Accuracy
+/-0.01 lb
Color
Silver
Plug Type
Three Prong
Interface
(2) RS232
Batteries Required
No
Scale Use Location
Production
Body Material
Stainless Steel
Basic Power Source
Electric
Bench Scale Type
Washdown Checkweigher
Scale Type
Bench

Description

Bench Scale, Scale Application IP69K Washdown Scale, Scale Type Bench, Scale Display LED, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 50 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 5 g/0.01 lb, Overall Width 12 in, Overall Depth 16 1/2 in, Overall Height 17 in, Accuracy +/-0.01 lb, Weighing Surface Height 3 in, Basic Power Source Electric, Bench Scale Type Washdown Checkweigher, Display Type LED, Scale Functions Check Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.