Zoro Homepage

Digital Platform Bench Scale with Remote Indicator 500 lb. Capacity

  • Mfr # 7500XL/2424-C20

  • Zoro # G0228693


product price: $2,887.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Scale Graduations
50 g/0.1 lb
Weighing Surface Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500XL/2424-C20
Zoro #
G0228693
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
24 in
Overall Width
24 in
Overall Length
29 1/4 in
Overall Height
23 in
Overall Depth
29 1/4 in
Cord Length
6 ft
Weighing Surface Height
5 3/4 in
Display Character Height
3/4 in

Details

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
500 lb
Scale Graduations
50 g/0.1 lb
Scale Display
LED
Includes
20 in Stainless Column
Washdown
Yes
Scale Readability
50g/2 oz.
Scale Connection Ports
Bidirectional RS-232
Platform Material
Stainless Steel
Item
Bench Scale
Application Modes
Industrial Weighing
Standards
NTEP
Power Unit
110V AC, Power Cord
Housing Material
Stainless Steel
Plug Type
Three Prong
Color
Silver
Scale Functions
Weighing
Batteries Included
No
Bench Scale Type
Washdown Bench Scale
Body Material
Stainless Steel
Basic Power Source
Electric
Calibration Certificate
No Certificate
Weight Capacity
500 lb
Weighing Surface Material
Stainless Steel
Accuracy
+/-0.1 lb
Batteries Required
No
Voltage
100 to 240V AC
Scale Application
IP69K Washdown Scale
Scale Features
Durable, Heavy Duty Construction
Interface
(2) RS232
Scale Use Location
Production
Number of Display Characters
6
Display Type
LED
Scale Type
Platform Bench

Description

Bench Scale, Scale Application IP69K Washdown Scale, Scale Type Platform Bench, Scale Display LED, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 500 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 50 g/0.1 lb, Overall Width 24 in, Overall Depth 29 1/4 in, Overall Height 23 in, Accuracy +/-0.1 lb, Weighing Surface Height 5 3/4 in, Basic Power Source Electric, Bench Scale Type Washdown Bench Scale, Display Type LED, Scale Functions Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.