Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail scale

  • Mfr # DS7200

  • Zoro # G510988604


product price: $2,945.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Item - Bathroom and Medical Scales
Physician Scale
Capacity
1,000 lb
Digital/Mechanical
Digital
Weighing Units
kg, lb
Weighing Surface Width
22 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS7200
Zoro #
G510988604
UPC #
-
Country of Origin
Switzerland

Dimensions

Weighing Surface Width
22 1/2 in
Weighing Surface Depth
20 1/2 in
Overall Length
29 in
Overall Height
46 in
Overall Width
25 in

Details

Item - Bathroom and Medical Scales
Physician Scale
Capacity
1,000 lb
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
- 0.05 kg, - 0.1 lb, +
Scale Display
LCD
Power Source
(6) AA Batteries
Standards
CENELEC EN 61010-1, CENELEC EN 61010-1 2004/108/EC EMC Directive
Housing Material
Aluminum, Plastic, Steel
Item
Handrail Scale
Includes
(6) AA Batteries

Description

Physician Scale, Capacity 1,000 lb, Scale Graduations - 0.05 kg, - 0.1 lb, +, Overall Length 29 in, Overall Width 25 in, Overall Height 46 in, Weighing Surface Width 22 1/2 in, Weighing Surface Depth 20 1/2 in, Aluminum, Plastic, Steel, Power Source (6) AA Batteries, LCD Scale Display, Standards CENELEC EN 61010-1, CENELEC EN 61010-1 2004/108/EC EMC Directive, Includes (6) AA Batteries, Digital/Mechanical Digital, Weighing Units kg, lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.