Shop DORAN

IndustrialBenchScale, 10g/0.02lb/0.5oz

  • Mfr # 7100XL/12
  • Zoro # G722760814

product price: 
$
1,455.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
3 1/2 in
Calibration Certificate
No Certificate
Scale Graduations
10 g/0.02 lb/0.5 oz
Remote Control/Display
Corded Remote
Number of Display Characters
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7100XL/12
Zoro #
G722760814
UPC #
-
Country of Origin
China
Calibration Certificate
No Certificate
Scale Graduations
10 g/0.02 lb/0.5 oz
Remote Control/Display
Corded Remote
Number of Display Characters
6
NTEP Rating
NTEP Rated
Scale Use Location
Food Processing, Industrial
Weighing Surface Material
304 Stainless Steel
Battery Type
Lead Acid
Body Material
304 Stainless Steel
Batteries Included
No
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Scale Mechanism
Digital
Product Type
Industrial Bench Scale
Number of Batteries Required
1
Includes
U-Bracket
IP Rating
IP69K
Washdown
Yes
Item
Industrial Bench Scale
Standards
CWM Approved
Weight Capacity - Metric
45 kg
Series
7000XL
Batteries Required
Yes
NEC Rating
Not NEC Rated
Weight Capacity - Imperial
100 lb
Voltage
100 to 240V AC
Number of Batteries Included
0
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Power Source - TS Only
Battery, Electric
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Overall Depth
3 1/2 in
Display Character Height
13/16 in
Overall Width
10 in
Weighing Surface Depth
12 in
Overall Height
6 3/4 in
Weighing Surface Width
12 in

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 10 g/0.02 lb/0.5 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.