Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LCD Physician Scale, 200kg/500 lb. Cap., 0.05kg/0.1 lb. Graduations

  • Mfr # DS5100

  • Zoro # G5596647


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Item - Bathroom and Medical Scales
Physician Scale
Capacity
200kg, 500 lb
Digital/Mechanical
Digital
Weighing Units
kg, lb
Weighing Surface Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS5100
Zoro #
G5596647
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Width
13 in
Weighing Surface Depth
15 in
Overall Height
54 in
Overall Length
22 in
Overall Width
16 in

Details

Item - Bathroom and Medical Scales
Physician Scale
Capacity
200kg, 500 lb
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.05kg, 0.1 lb
Standards
EMR
Scale Display
LCD
Housing Material
ABS, Metal
Scale Readability
0.05kg/0.1 lb.
Item
Physician Scale
Power Source
(4) C Batteries
Includes
(4) C Batteries

Description

Physician Scale, Capacity 200kg, 500 lb, Scale Graduations 0.05kg, 0.1 lb, Overall Length 22 in, Overall Width 16 in, Overall Height 54 in, Weighing Surface Width 13 in, Weighing Surface Depth 15 in, ABS, Metal, Power Source (4) C Batteries, LCD Scale Display, Standards EMR, Includes (4) C Batteries, Digital/Mechanical Digital, Weighing Units kg, lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.