LCD Wheelchair Scale, 360kg/800 lb. Cap., 0.1kg/0.2 lb. Graduations

  • Mfr # DS8030

  • Zoro # G2240869


product price:  $2,009.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Item - Bathroom and Medical Scales
Wheelchair Scale
Capacity
360kg, 800 lb
Digital/Mechanical
Digital
Weighing Units
kg, lb
Weighing Surface Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS8030
Zoro #
G2240869
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Width
30 in
Weighing Surface Depth
31 in
Overall Length
49 in
Overall Height
48 in
Overall Width
38 in

Details

Item - Bathroom and Medical Scales
Wheelchair Scale
Capacity
360kg, 800 lb
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.1kg, 0.2 lb
Housing Material
Steel
Scale Display
LCD
Power Source
AC Adapter or (6) AA Batteries
Item
Wheelchair Scale
Includes
AC Adapter
Standards
EMR
Scale Readability
0.1kg/0.2 lb.
Color
Black

Description

Wheelchair Scale, Capacity 360kg, 800 lb, Scale Graduations 0.1kg, 0.2 lb, Overall Length 49 in, Overall Width 38 in, Overall Height 48 in, Weighing Surface Width 30 in, Weighing Surface Depth 31 in, Steel, Power Source AC Adapter or (6) AA Batteries, LCD Scale Display, Standards EMR, Includes AC Adapter, Digital/Mechanical Digital, Weighing Units kg, lb

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.