Mechanical Height Rod, White, Plastic
Mfr # DS1100
Zoro # G5590146
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Width
3 in
Overall Length
59 in
Overall Height
1 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS1100
Zoro #
G5590146
UPC #
-
Country of Origin
China
Dimensions
Overall Width
3 in
Overall Length
59 in
Overall Height
1 in
Details
Item
Mechanical Height Rod
Material
Plastic
Color
White
Description
Mechanical Height Rod, White, Plastic, Overall Height 1 in, Overall Length 59 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.