Zoro Homepage

Physician Scale, 500 lb. Cap., Digital

  • Mfr # DS6150

  • Zoro # G0228431


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Item - Bathroom and Medical Scales
Physician Scale
Capacity
225kg, 500 lb
Digital/Mechanical
Digital
Weighing Units
kg, lb
Weighing Surface Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS6150
Zoro #
G0228431
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Width
15 in
Weighing Surface Depth
12 in
Overall Height
8 in
Overall Length
2 in
Overall Width
6 1/2 in

Details

Item - Bathroom and Medical Scales
Physician Scale
Capacity
225kg, 500 lb
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.1kg, 0.2 lb
Item
Physician Scale
Housing Material
Plastic, Steel
Power Source
AC Adapter or (6) AA Batteries
Scale Display
LCD
Standards
EMR
Includes
AC Adapter
Scale Readability
0.1kg/0.2 lb.

Description

Physician Scale, Capacity 225kg, 500 lb, Scale Graduations 0.1kg, 0.2 lb, Overall Length 2 in, Overall Width 6 1/2 in, Overall Height 8 in, Weighing Surface Width 15 in, Weighing Surface Depth 12 in, Plastic, Steel, Power Source AC Adapter or (6) AA Batteries, LCD Scale Display, Standards EMR, Includes AC Adapter, Digital/Mechanical Digital, Weighing Units kg, lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.