Scale Indicators - Intrinsically Safe Sc
- Mfr # 8200IS
- Zoro # G922760928
product price:Â
$
1,601.99
/ea
Free Shipping & Returns
Key Features
Number of Batteries Included
0
Basic Power Source
Battery/Electric
Interface
Fiber Optic
Display Character Height
1 1/4 in
Wire Rope Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8200IS
- Zoro #
- G922760928
- UPC #
- -
- Country of Origin
- China
- Number of Batteries Included
- 0
- Basic Power Source
- Battery/Electric
- Interface
- Fiber Optic
- Battery Type
- Lead Acid
- Batteries Required
- Yes
- Number of Batteries Required
- 1
- Item
- Intrinsically Safe Scale Indicator
- Standards
- NTEP, UL Listed
- Weighing Units
- g, kg, lb, oz
- Voltage
- 100V AC
Dimensions
- Display Character Height
- 1 1/4 in
- Wire Rope Length
- 10 in
- Overall Width
- 4 in
- Overall Height
- 6 3/4 in
- Overall Length
- 10 in
- Length
- 10 in
Description
Intrinsically Safe Scale Indicator, Overall Height 6 3/4 in, Overall Width 4 in, Overall Length 10 in, Voltage 100V AC, Weighing Units g, kg, lb, oz, Display Character Height 1 1/4 in, Battery Type Lead Acid, Number of Batteries Included 0, Number of Batteries Required 1, Batteries Required Yes, Standards NTEP, UL Listed, Interface Fiber Optic, Basic Power Source Battery/Electric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.