Zoro Homepage

Wheelchair Scale, Hvy Duty, Up to 1000 lb.

  • Mfr # DS9100

  • Zoro # G0394657


product price: $2,707.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Bathroom and Medical Scales
Wheelchair Scale
Capacity
1,000 lb
Digital/Mechanical
Digital
Weighing Units
kg, lb
Weighing Surface Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS9100
Zoro #
G0394657
UPC #
-
Country of Origin
Switzerland

Dimensions

Weighing Surface Width
33 in
Weighing Surface Depth
32 1/2 in
Overall Length
42 in
Overall Width
49 in
Overall Height
45 1/2 in

Details

Item - Bathroom and Medical Scales
Wheelchair Scale
Capacity
1,000 lb
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
- 0.1 kg, - 0.2 lb, +
Item
Wheelchair Scale
Standards
CE, UL Listed
Includes
(6) AA Batteries
Scale Display
LCD
Power Source
(6) AA Batteries
Housing Material
Aluminum, Plastic, Steel

Description

Wheelchair Scale, Capacity 1,000 lb, Scale Graduations - 0.1 kg, - 0.2 lb, +, Overall Length 42 in, Overall Width 49 in, Overall Height 45 1/2 in, Weighing Surface Width 33 in, Weighing Surface Depth 32 1/2 in, Aluminum, Plastic, Steel, Power Source (6) AA Batteries, LCD Scale Display, Standards CE, UL Listed, Includes (6) AA Batteries, Digital/Mechanical Digital, Weighing Units kg, lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.