Zoro Homepage

100 Lumen LED Penlight, 2 AAA Batteries (Included), Silver

  • Mfr # 411218

  • Zoro # G6076260


product price: $10.99
/ea

Key Features

Lumens
100
Power Source
2 AAA (Included)
Run Time
4 1/2 h
Lighting Technology
LED
Beam Distance
12 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411218
Zoro #
G6076260
UPC #
35355412185
Country of Origin
China

Details

Lumens
100
Power Source
2 AAA (Included)
Run Time
4 1/2 h
Lighting Technology
LED
Beam Distance
12 m
Batteries Included
Yes
Voltage
1.5 V
Color
Silver
Flashlight Beam Type
Penlight
Bulb Technology
LED
Standards
ANSI FL1 Standard
Battery Type
Alkaline
Light Output
100 lm
Weight
0.15 lbs

Description

DORCY® 100 Lumen LED Penlight, 2 AAA Batteries (Included), Silver

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.