Zoro Homepage

200 Lumen USB-C Rechargeable Floating Lantern

  • Mfr # 41-3128

  • Zoro # G915871570


product price: $21.69
/ea

Key Features

Lamp Type
Spotlight
Lamp Life
2 Hours
Height
4.6 in
Flashlight Battery Type
Rechargeable
Flashlight Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-3128
Zoro #
G915871570
UPC #
035355431285
Country of Origin
China

Dimensions

Height
4.6 in
Width
3.9 in
Length
6.9 in

Details

Lamp Type
Spotlight
Lamp Life
2 Hours
Flashlight Battery Type
Rechargeable
Flashlight Body Material
Plastic
Body Color
Green
Includes
Charging cable
Water Penetration Rating
IPX4
Lumens
200
Item
Lantern
Bulb Technology
LED
Features
Water/Impact resistant
Port Type
USB-C

Description

Dorcys Adventure 200 Lumen USB-C Rechargeable Floating Lantern, the latest addition to our floating lights series. This lantern is designed with durable impact-resistant construction and features an ultra-strong lens shield for added durability. With a powerful 200 lumens of brightness, it provides exceptional illumination with a beam distance of 365 meters and a runtime of 2 hours. The lantern is water-resistant, making it perfect for swimming, boating, fishing, and other water-based activities. It's a reliable companion for your outdoor adventures near water. This rechargeable floating lantern comes with a convenient charging cord for easy recharging.


  • Floating, Lightweight, Durable
  • Bright beam with excellent spot beam
  • 200 Lumens, 2 hour run time, 365 meter beam, IPX4
  • Large handle for added comfort
  • Includes USB-C charging cable
  • Impact and weather resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.