
2000 Lumen 4D Lantern with Red Safety Flasher
Mfr # 41-3119
Zoro # G102676582
product price: $27.99
/eaKey Features
Length
5.47
Flashlight Body Material
ABS
Switch Type
Push Button
Flashlight Battery Type
D
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-3119
Zoro #
G102676582
UPC #
035355431193
Country of Origin
China
Dimensions
Length
5.47
Width
5
Height
9.57
Details
Flashlight Body Material
ABS
Switch Type
Push Button
Flashlight Battery Type
D
Color
Black/Gray
Maximum Lumens Output
2000
Run Time on High Setting
100h
Application
Outdoors, Power Outage, Camping
Weight
2.29
Features
Curved COB LED Technology; Expanded Coverage up to 10,000 sq. ft. and 2000 Lumens; High, Medium, Low, Red Safety Flasher & S.O.S. Modes; Foldable Hang Hooks & Carrying Handle.
Description
2000 Lumen 4D Lantern with Red Safety Flasher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.