Zoro Homepage

3000 Lumen Adventure Lantern

  • Mfr # 41-3120

  • Zoro # G715871558


product price: $38.49
/ea

Key Features

Includes
6 D Alkaline Batteries
Width
4.8 in
Body Color
Black
Flashlight Battery Type
Alkaline Battery
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-3120
Zoro #
G715871558
UPC #
035355431209
Country of Origin
China

Dimensions

Width
4.8 in
Length
5 in
Height
9.5 in

Details

Includes
6 D Alkaline Batteries
Body Color
Black
Flashlight Battery Type
Alkaline Battery
Bulb Technology
LED
Lamp Life
640 Hours (lowest mode)
Lumens
3000
Flashlight Beam Type
Max, High, Medium, Low, Night Light
Item
Lantern
Lamp Type
Lantern
Flashlight Body Material
Plastic
Features
Weather resistant

Description

The Dorcy Adventure Max Lantern, a powerful lighting solution boasting an impressive 3000 lumens, powered by 6 x D cell batteries included. Designed for outdoor enthusiasts, this lantern is built with impact and weather resistance, ensuring durability in any environment. The Adventure Max Lantern delivers exceptional lighting power, and its diffuser provides omnidirectional light distribution. With a collapsible metal handle for easy carrying and hanging, along with a collapsible Carabiner Top Hang Hook, this versatile light can be used anywhere you go. From camping trips to outdoor adventures, the Adventure Max Lantern will illuminate your surroundings with ease.


  • 160 Day Lantern * Based on 4 hours of use per night on extended low mode
  • Five-stage switch (Max)100% (H) 50% (M) 25%/ (L) 15% (NL) 5%
  • Collapsible metal handle and Collapsible Carabiner Top Hang Hook
  • Five-stage run times (Max)12 hrs (H) 20 hrs (M) 40 hrs (L) 200 hrs (NL) 640 hrs
  • Impressive 3000 Lumens
  • Impact and weather resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.