Zoro Homepage

4-in-1 Glow Stick, AA Battery, LED Lamp

  • Mfr # LG114

  • Zoro # G715054449


product price: $25.89
/ea
Sold in multiples of 4 for $103.56

Key Features

Length
10 in
Lamp Type
LED
Lumens
65
Width
10 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG114
Zoro #
G715054449
UPC #
898639001143
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Height
9 in

Details

Lamp Type
LED
Lumens
65
Flashlight Battery Type
AA

Description

Dorcy 4-in-1 Glow Stick, Battery Type: AA, Lamp Type: LED, Lumens: 65

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.