Black LED Tactical Impulse Flashlight, 18650 3400 mAh, 800lm
Mfr # 41-2730A
Zoro # G0028222
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Number of Batteries
1
Body Color
Black
Includes
(1) 18650 3400 mAh Battery
Maximum Lumens Output
800
Flashlight Body Material
Type III Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-2730A
Zoro #
G0028222
UPC #
700371289362
Country of Origin
China
Details
Item
Tactical Impulse Flashlight
Number of Batteries
1
Body Color
Black
Includes
(1) 18650 3400 mAh Battery
Maximum Lumens Output
800
Flashlight Body Material
Type III Anodized Aluminum
Flashlight Battery Type
18650 3400 mAh
Run Time on High Setting
2 hr. 12 min.
Lumens
800
Lamp Type
Led
Description
Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.