Flashlight, AA Battery, Alkaline Battery, 270, Flood Beam, 100 m Beam Distance, 3 hr 15 m Run Time, Silver

  • Mfr # 41-6647

  • Zoro # G914657977


product price:  $20.79
/ea
Sold in multiples of 3 for $62.37

Key Features

Body Color
Silver
Beam Distance
100 m
Switch Type
Pushbutton
Lumens
270
Overall Depth
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41-6647
Zoro #
G914657977
UPC #
35355466478
Country of Origin
China

Dimensions

Overall Depth
8.75 in
Width
1 in
Length
4.25 in

Details

Body Color
Silver
Beam Distance
100 m
Switch Type
Pushbutton
Lumens
270
Run Time on High Setting
3 hr 15 m
Flashlight Beam Type
Flood
Battery Type
AA
Number Of Batteries
2
Lens Type
Focus

Description

This DieHard 270 Lumen flashlight is made with Pro grade durable anodized aluminum construction and has a premium fit and finish. It features a precision spot to flood twist focus system, which allows you to adjust the beam width to suit your needs. The heavy-duty true grip design provides a comfortable and secure hold and the pocket clip allows you to easily carry the light with you. The flashlight is Impact and water-resistant and the rubber booted tail cap switches make it easy to use in any condition. It has a switch sequence of high/low/strobe/Off and a runtime of 3 hr 15 min on high 270 Lumens and 6 hr on low 90 Lumens. The beam has a range of 100 m and the flashlight has an IPX4 rating, making it resistant to water splashes. The light uses 2 AA alkaline Included 41-6647.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.