
Flashlight, AA Battery, Alkaline Battery, LED Lamp, 50 Lumens, 50 m Beam Distance, 10 hr Run Time
Mfr # 41-2461
Zoro # G114657807
product price:Â $8.85
/eaKey Features
Body Color
Blue/Purple/Red
Includes
(2) AA Batteries
Width
8.75 in
Overall Depth
3.25 in
Switch Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-2461
Zoro #
G114657807
UPC #
35355424614
Country of Origin
China
Dimensions
Width
8.75 in
Overall Depth
3.25 in
Length
8.75 in
Details
Body Color
Blue/Purple/Red
Includes
(2) AA Batteries
Switch Type
Button
Lumens
50
Lamp Type
LED
Beam Distance
50 m
Voltage
3 V
Run Time on High Setting
10 hr
Battery Type
AA
Number Of Batteries
2
Description
The 50 Lumen 2 AA LED Deluxe Flashlight is a great value. A molded high resin form makes this light extremely durable. A super bright LED bulb provides 50 Lumens of clean, clear light with a beam distance of 50 m. With ten hours of continuous runtime, easy to use side barrel slide switch and convenient fold-away tail cap hang ring, this flashlight works well in any situation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.