Zoro Homepage

Flashlight, LED 10 lm

  • Mfr # 46-4001

  • Zoro # G504137063


product price: $43.55
/ea

Key Features

Number of Batteries
1
Includes
AAA Cell Battery
Lamp Type
LED
Features
Water Resistant, Key Ring, Rear Switch, Durable
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-4001
Zoro #
G504137063
UPC #
-
Country of Origin
China

Dimensions

Length
3.4 in
Flashlight Battery Size
AAA

Details

Item
Flashlight
Number of Batteries
1
Includes
AAA Cell Battery
Lamp Type
LED
Features
Water Resistant, Key Ring, Rear Switch, Durable
Color
Green, Black, Blue, Silver
Maximum Lumens Output
10 lm
Switch Type
Tail Cap Push Button
Batteries Included
Yes
Number of Light Source
1

Description

  • Flashlight
  • Built in keychain ring
  • Water resistant
  • Super bright Krypton bulb
  • Aluminum
  • Includes 1 AAA cell battery
  • 2.73" x 0.60" x 3.53"
  • 0.11 lbs
  • Length: 2.73
  • Width: 3.53
  • Height: 0.6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.