Zoro Homepage

Flashlight, LED 80 lm

  • Mfr # 412968

  • Zoro # G004162329


product price: $33.15
/ea

Key Features

Number of Batteries
3
Length
7.7 in
Switch Type
Sealed Push Button
Lamp Type
LED
Features
Non-slip Grip, Lanyard, Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412968
Zoro #
G004162329
UPC #
035355429688
Country of Origin
China

Dimensions

Length
7.7 in
Flashlight Battery Size
AA
Diameter
2 in

Details

Item
Flashlight
Number of Batteries
3
Switch Type
Sealed Push Button
Lamp Type
LED
Features
Non-slip Grip, Lanyard, Weather Resistant
Maximum Lumens Output
80 lm
Material
Rubber
Batteries Included
Yes
Number of Light Source
1
Power Source
Battery
Battery Life
6 hr

Description

The Dorcy 80 Lumen LED Rubber Flashlight with 3AA Batteries is contructed with TPE rubber material for durability and long lasting life. It is super bright LED bulbs that provide 45-lumens of light output. It is weather resistant and has a sealed push button switch for easy off and on. There is also a nonslip grip for comfortable handling and comes in assorted colors. It comes with a 1 year limited N/A.
The Dorcy 80 Lumen LED TPE Rubber Flashlight is made from TPE rubber material for durability and long-lasting life. It features a rugged design for comfortable handling and ensures non-slip grip. It runs on 3 AA batteries (included) to provide 80 lumens of light for good visibility and it's weather resistant so it's great for the outdoors. Availability of colors or sizes varies based on your local store.
  • Availability of colors or sizes varies based on your local store.
  • 80 lumen light output for visibility.
  • Durable TPE rubber construction for durability, comfortable handling and non-slip grip.
  • Sealed push-button switch for ease of use.
  • Uses 3 AA batteries.
  • Weather resistant so it's great for the outdoors.
  • Includes 1 flashlight, 3 AA batteries and nylon lanyard so you can begin using your flashlight right away.
  • Bulb Type: LED.
  • Certifications and Listings: No Certifications or Listings.
  • Flashlight Features: Lanyard,Nonslip Grip.
  • Flashlight type: Handheld.
  • Included: Battery (-ies).
  • Number of Batteries Required: 3.
  • Pivoting Light: No.
  • Power Source: Battery.
  • Rechargeable: No.
  • Safety and Security Product Type: Flashlight.
  • Waterproof: No.
  • Dimensions: 6.75"L x 12.3"W x 2.8"H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.