Headlamp, AAA Battery, LED Lamp, 275 Lumens, 100 m Beam Distance, Blue/Green/Red

  • Mfr # 41-3913

  • Zoro # G614657826


product price:  $18.15
/ea

Key Features

Body Color
Blue/Green/Red
Lumens
275
Lamp Type
LED
Beam Distance
100 m
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-3913
Zoro #
G614657826
UPC #
35355439137
Country of Origin
China

Dimensions

Height
4 in
Width
9 in
Length
12 in

Details

Body Color
Blue/Green/Red
Lumens
275
Lamp Type
LED
Beam Distance
100 m
Switch Type
Push Button
Number Of Batteries
3

Description

Dorcy Headlamp, Lamp Type: LED, Battery Type: AAA, Number of Batteries: 3, Lumens: 275, Switch Type: Push Button, Blue/Green/Red, Beam Distance: 100 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.