Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Yellow LED Flashlight, AA, 190lm

  • Mfr # 41-0095

  • Zoro # G9575907


product price: $54.29
/ea

Key Features

Lumens
190
Body Color
High Visibility Yellow
Safety Rated
Class I Division 1 and 2, Grp ABCD / Class II Division 1 and 2 Grp EFG Class III/ Temperature Code T4 IP54
Flashlight Battery Size
AA
Maximum Lumens Output
190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41-0095
Zoro #
G9575907
UPC #
035355400953
Country of Origin
China

Dimensions

Flashlight Battery Size
AA

Details

Item
Flashlight
Lumens
190
Body Color
High Visibility Yellow
Safety Rated
Class I Division 1 and 2, Grp ABCD / Class II Division 1 and 2 Grp EFG Class III/ Temperature Code T4 IP54
Maximum Lumens Output
190
Number of Batteries
4
Run Time on High Setting
9 hr. 45 min.
Lamp Type
Led

Description

Flashlight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.