Zoro Homepage
This item is Discontinued.
Dorcy Krypton AA, 60 lm 41-4016

Krypton AA, 60 lm (Discontinued)

  • Mfr # 41-4016
  • Zoro # G7302598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-4016
Zoro #
G7302598
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Battery Size
AA

Details

Maximum Lumens Output
60
Number of Batteries
2
Flashlight Body Material
Aluminum
Lamp Type
Krypton
Includes
Nylon Braided Wrist Strap Landyard; (2) AA Batteries
Item
Flashlight
Lumens
60
Lighting Technology
Bulb
Features
Adjustable Beam, Hanger Ring, Durable
Color
Assorted, Super Bright
Material
Anodized Aluminum, Metal

Description

Flashlight,Aluminum,60 Lumens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.