Zoro Homepage

Life+Gear First Aid Plus Survival Adventure Essentials Kit

  • Mfr # 41-3803

  • Zoro # G014657686


product price: $17.55
/ea

Key Features

Includes
Width
4.5 in
Length
5.75 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-3803
Zoro #
G014657686
UPC #
35355438031
Country of Origin
China

Dimensions

Width
4.5 in
Length
5.75 in
Depth
6 in

Details

Includes

Description

Made for the adventurist who wants to keep what they carry to a minimum. This tin is filled with the essentials you need at the size of your pocket. Go on short day trips or explore new trails with confidence with the 32 piece first aid plus survival adventure essential tin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.