Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro USB Rechargeable 1850 Lumen Spotlight

  • Mfr # 41-1038

  • Zoro # G015871562


product price: $71.99
/ea

Key Features

Color
Black
Lumens
1850
Water Penetration Rating
IP65
Includes
Charging cable; wrist strap/lanyard
Length
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-1038
Zoro #
G015871562
UPC #
035355410389
Country of Origin
China

Dimensions

Length
6.7 in
Height
7.5 in
Width
3.7 in

Details

Color
Black
Lumens
1850
Water Penetration Rating
IP65
Includes
Charging cable; wrist strap/lanyard
Flashlight Beam Type
High, Medium, Low, Strobe
Base Material
Plastic
Handle
Pistol Grip
Rechargeable
Micro USB
Lamp Type
Spotlight
Power Source
4400 mAh Li-ion
Bulb Technology
LED
Item
Spotlight

Description

Experience the convenience and versatility of the Dorcy Pro USB Rechargeable 1850 Lumen Spotlight, designed with a comfortable pistol grip style for easy carrying and precise light control. The spotlight's beam can be directed exactly where you need it, thanks to its user-friendly design. Worried about accidentally dropping the spotlight? No need to be! The included wrist strap ensures a secure grip, preventing slips and enhancing your safety during use. Plus, with the foldout stand, you can easily set up the spotlight in a preferred spot, freeing up both of your hands for other tasks.Powering this illuminating powerhouse is a 4400 mAh rechargeable lithium-ion battery, ensuring a long-lasting light source. Charging is a breeze, taking only a few hours using the included charging cable. Store the cable in the rear compartment, enhancing the spotlight's portability and keeping everything organized. But that's not all! The Dorcy Pro USB Rechargeable 1850 Lumen Spotlight goes above and beyond with its additional feature-a power bank port. Charge your favorite USB devices on the go, ensuring you stay connected wherever you are. Upgrade your lighting game with the Dorcy Pro USB Rechargeable 1850 Lumen Spotlight and enjoy the perfect blend of convenience, power, and versatility.


  • Boasts a 4400 mAh Lithium-ion battery that can shine light for hours
  • Complete with high, medium, low and strobe settings
  • Included charging cable can be stored in the rear compartment
  • Power Bank included
  • Includes wrist strap
  • Has a fold out stand for hands free use

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.