Zoro Homepage

Replacement Bulb, Screw Lamp Base, Krypton Lamp

  • Mfr # 41-1664

  • Zoro # G114561005


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Depth
2.4 in
Width
3.5 in
Lamp Type
Krypton
Voltage
2.25 V
Length
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-1664
Zoro #
G114561005
UPC #
35355416640
Country of Origin
China

Dimensions

Depth
2.4 in
Width
3.5 in
Length
4.2 in

Details

Lamp Type
Krypton
Voltage
2.25 V
Max. Amps
0.6 A
Lamp Base
Screw

Description

This 2AA Krypton replacement bulb is 2.25 V, 0.6 A and is designed for 2 AA flashlights. A screw-type bulb design makes it easy to change and replace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.