
Stormproof Series Floating Flashlight and Lantern, AA Battery, LED Lamp, 20 hr Run Time, Clear
Mfr # 41-3744
Zoro # G914510531
product price: $20.15
/eaKey Features
Body Color
Clear
Includes
AA Battery
Lumens
200 Lumens Flashlight 100 Lumen Lantern
Overall Depth
4 in
Battery Type
AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-3744
Zoro #
G914510531
UPC #
35355437447
Country of Origin
China
Dimensions
Overall Depth
4 in
Length
10 in
Width
2 in
Details
Body Color
Clear
Includes
AA Battery
Lumens
200 Lumens Flashlight 100 Lumen Lantern
Battery Type
AA
Lamp Type
LED
Run Time on High Setting
20 hr
Switch Type
Pushbutton
Description
The LED Stormproof AR Tech floating flashlight plus lantern is a 2-in-1 light which contains a bright 200 Lumens flashlight, plus a 100 Lumen area lantern in the handle. Innovative design with advanced reflective technology AR-Tech creates better area lighting for longer periods of time. With the additional safety flasher mode, you can be seen while walking or signal during an emergency. This water and drop-resistant flashlight will float and flash red when dropped into water. The Stormproof floating AR-Tech flashlight is perfect for boating, camping or everyday use around the house. Available in 6 pieces PDQ display.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.