Shop DORCY
See all product information
Create Account
Ultra HD Series 1000 Lumen Rechargeable Powerbank Instant Flood/Spot
- Mfr # 41-4358
- Zoro # G802676561
product price:Â
$
26.95
/ea
Key Features
Maximum Lumens Output
1000
Features
USB rechargeable + Power Bank; Anti Roll Design; Flood+Spot, Spot High, Spot Low, Flood; LED Charge Indicator.
Height
9.05
Length
5.1
Switch Type
Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41-4358
- Zoro #
- G802676561
- UPC #
- 35355443585
- Country of Origin
- China
- Maximum Lumens Output
- 1000
- Features
- USB rechargeable + Power Bank; Anti Roll Design; Flood+Spot, Spot High, Spot Low, Flood; LED Charge Indicator.
- Switch Type
- Push Button
- Tool Weight
- 0.53
- Material
- Aircraft grade anodized aluminum
- Beam Distance
- 215 m
- Run Time on High Setting
- 2hr 30 min
- Battery Type
- Lithium Rechargeable
- Color
- Black/Red
- Application
- Household, Professional, Outdoors
Dimensions
- Height
- 9.05
- Length
- 5.1
- Width
- 1.62
Description
Ultra HD Series 1000 Lumen Rechargeable Powerbank Instant Flood/Spot
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.