Zoro Homepage

Ultra HD Series 180L USB Rechargeable Pen Light

  • Mfr # 41-4341

  • Zoro # G702676579


product price: $17.39
/ea

Key Features

Length
4.5
Maximum Lumens Output
100
Width
1.81
Material
ABS
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-4341
Zoro #
G702676579
UPC #
035355443417
Country of Origin
China

Dimensions

Length
4.5
Width
1.81
Height
10.4

Details

Maximum Lumens Output
100
Material
ABS
Color
Black
Battery Type
Lithium Rechargeable
Switch Type
Push Button
Application
Safety, Industrial
Weight
0.26
Features
200 Lumens High, 75 Lumens Low; 3.25 run time high, 4.75 run time low; Flashlight and COB area light, Magnetic swivel clip; Li-Ion battery and USB cable included.

Description

Ultra HD Series 180L USB Rechargeable Pen Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.