Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra HD Series 330L USB Rechargeable Flood+Spot+Motion

  • Mfr # 41-4359

  • Zoro # G602676563


product price: $21.89
/ea

Key Features

Width
2.93
Length
4.99
Run Time on High Setting
3h
Maximum Lumens Output
330
Beam Distance
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-4359
Zoro #
G602676563
UPC #
035355443592
Country of Origin
China

Dimensions

Width
2.93
Length
4.99
Height
6.49

Details

Run Time on High Setting
3h
Maximum Lumens Output
330
Beam Distance
200
Battery Type
Lithium Rechargeable
Features
Spot Modes: High, Low, Flash; Motion sensor mode allows for easy on and off with the wave of your hand; Pivoting head for precise focusing; Bottom COB to light pathway at feet.
Switch Type
Push Button/Motion Sensor
Material
ABS
Tool Weight
0.31
Color
Black/Red
Application
Hunting, Camping, Gloved Work

Description

Ultra HD Series 330L USB Rechargeable Flood+Spot+Motion

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.