Zoro Homepage

Ultra HD Series 450L USB Rechargeable Worklight

  • Mfr # 41-4343

  • Zoro # G902676584


product price: $28.29
/ea

Key Features

Features
Flashlight and COB Area Light; Battery power indicator; 450 Lumens charge time 4 hours; Heavy Duty magnetic base and fold away.
Application
Safety, Industrial
Length
5.88
Height
9.02
Color
Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-4343
Zoro #
G902676584
UPC #
035355443431
Country of Origin
China

Dimensions

Length
5.88
Height
9.02
Width
1.88

Details

Features
Flashlight and COB Area Light; Battery power indicator; 450 Lumens charge time 4 hours; Heavy Duty magnetic base and fold away.
Application
Safety, Industrial
Color
Black/Red
Maximum Lumens Output
450
Switch Type
Push Button
Flashlight Body Material
ABS
Run Time on High Setting
2h
Beam Distance
20 m
Flashlight Battery Type
Lithium Rechargeable
Weight
0.49

Description

Ultra HD Series 450L USB Rechargeable Worklight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.