Zoro Homepage

Ultra HD Series Foldable Worklight/Flashlight

  • Mfr # 41-4350

  • Zoro # G202676574


product price: $22.55
/ea

Key Features

Color
Black/Red
Material
Aluminum
Height
9.6
Features
Multi Function Fold up Light; Built-in tip flashlight; Heavy Duty Magnetic Base; 360 Degree Twist Area Light.
Maximum Lumens Output
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-4350
Zoro #
G202676574
UPC #
035355443509
Country of Origin
China

Dimensions

Height
9.6
Width
1.56
Length
6.42

Details

Color
Black/Red
Material
Aluminum
Features
Multi Function Fold up Light; Built-in tip flashlight; Heavy Duty Magnetic Base; 360 Degree Twist Area Light.
Maximum Lumens Output
500
Run Time on High Setting
2h
Beam Distance
20 m
Battery Type
AAA
Switch Type
Push Button
Application
Safety, Industrial
Weight
0.63

Description

Ultra HD Series Foldable Worklight/Flashlight

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.