Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade Holder, 0.75 In H, 1.109 In Dia.

  • Mfr # 73310163000

  • Zoro # G8414971


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Shape
Square
Type
Integral Shank
Overall Length
3-3/8 in
Shank
0.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310163000
Zoro #
G8414971
UPC #
073310163000
Country of Origin
United States

Dimensions

Overall Length
3-3/8 in
Shank Dia.
3/8 in
Shank Height
3/8 in
Head Length
0.7030 in
Height Offset
0.75"

Details

Item
Indexable Grooving and Parting Toolholder
Cutting Direction
Right Hand
Shank Shape
Square
Type
Integral Shank
Shank
0.375"
ANSI Code
SGTHR952
ISO Number
SGTHR952
Cutting Application
Cut-Off
Insert Holding Type
Slot Grip Blades

Description

Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, ANSI Code SGTHR952

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.