Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade Holder, 0.828 In H, 1.250 In Dia.

  • Mfr # 73310163006

  • Zoro # G8232612


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Type
Integral Shank
Overall Length
4.3280 in
Shank Shape
Square
Shank
0.750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310163006
Zoro #
G8232612
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.3280 in
Shank Dia.
3/4 in
Head Length
0.7810 in
Shank Height
3/4 in
Height Offset
0.828"

Details

Item
Indexable Grooving and Parting Toolholder
Cutting Direction
Right Hand
Type
Integral Shank
Shank Shape
Square
Shank
0.750"
Insert Holding Type
Slot Grip Blades
Cutting Application
Cut-Off
ISO Number
SGTHR192
ANSI Code
SGTHR192

Description

Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, ANSI Code SGTHR192

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.