Zoro Homepage

Blade Holder, 0.828 In H, 1.266 In Dia.

  • Mfr # 73310163010

  • Zoro # G8384433


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Shape
Square
Shank Dia.
1/2 in
Type
Integral Shank
Overall Length
4.3280 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310163010
Zoro #
G8384433
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Overall Length
4.3280 in
Head Length
0.8280 in
Shank Height
1/2 in
Height Offset
0.828"

Details

Item
Indexable Grooving and Parting Toolholder
Cutting Direction
Right Hand
Shank Shape
Square
Type
Integral Shank
Shank
0.500"
ISO Number
SGTHR1273
ANSI Code
SGTHR1273
Insert Holding Type
Slot Grip Blades
Cutting Application
Cut-Off

Description

Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, ANSI Code SGTHR1273

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.