Blade Holder, 0.937 In H, 1.266 In Dia.
Mfr # 73310163012
Zoro # G8472265
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Type
Integral Shank
Shank
0.625"
Shank Dia.
5/8 in
Shank Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310163012
Zoro #
G8472265
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/8 in
Overall Length
4.3280 in
Head Length
0.8280 in
Shank Height
5/8 in
Height Offset
0.937"
Details
Item
Indexable Grooving and Parting Toolholder
Cutting Direction
Right Hand
Type
Integral Shank
Shank
0.625"
Shank Shape
Square
Cutting Application
Cut-Off
ISO Number
SGTHR163
ANSI Code
SGTHR163
Insert Holding Type
Slot Grip Blades
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, ANSI Code SGTHR163
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.