Zoro Homepage
This item is Discontinued.
Dorian Blade Holder, 0.937 In H, 1.531 In Dia. 73310163024

Blade Holder, 0.937 In H, 1.531 In Dia. (Discontinued)

  • Mfr # 73310163024
  • Zoro # G8119352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310163024
Zoro #
G8119352
UPC #
073310163024
Country of Origin
United States

Dimensions

Height Offset
0.937"

Details

Item
Grooving Tool Blade Holder
Cutting Direction
Right Hand
Type
Integral Shank
Shank
0.750"

Description

Grooving Tool Blade Holder, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.