Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade Holder, 1.187 In H, 2.062 In Dia.

  • Mfr # 73310163016

  • Zoro # G8312561


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Shape
Square
Shank Dia.
1 in
Overall Length
5-7/8 in
Shank
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310163016
Zoro #
G8312561
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Overall Length
5-7/8 in
Shank Height
1 in
Head Length
63/64 in
Height Offset
1.187"

Details

Item
Indexable Grooving and Parting Toolholder
Cutting Direction
Right Hand
Shank Shape
Square
Shank
1"
Type
Integral Shank
ISO Number
SGTHR2543
Cutting Application
Cut-Off
Insert Holding Type
Slot Grip Blades
ANSI Code
SGTHR2543

Description

Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, ANSI Code SGTHR2543

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.