Zoro Homepage

Blade Holder, 1.187 In H, 3 In Dia.

  • Mfr # 73310163026

  • Zoro # G8111302


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank
1"
Type
Integral Shank
Shank Dia.
1 in
Overall Length
5-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310163026
Zoro #
G8111302
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Overall Length
5-7/8 in
Shank Height
1 in
Head Length
63/64 in
Height Offset
1.187"

Details

Item
Indexable Grooving and Parting Toolholder
Cutting Direction
Right Hand
Shank
1"
Type
Integral Shank
Shank Shape
Square
ANSI Code
SGTHR2545
ISO Number
SGTHR2545
Cutting Application
Cut-Off
Insert Holding Type
Slot Grip Blades

Description

Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, ANSI Code SGTHR2545

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.