Zoro Homepage

Blade Holder, 4.5 In L, 1.375 In W, 2 In H

  • Mfr # 73310162974

  • Zoro # G8382954


product price: $275.99
/ea
Free Shipping & Returns

Key Features

For Use With
Slot Grip, Kool Cut and Competitive Blade Systems
Cutting Direction
Neutral
Clamp Screw
I-ASHCS 060 100 035 MA
Clamp
SGTBN19-6-002
Shank
0.750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310162974
Zoro #
G8382954
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Height Offset
1.25"

Details

Item
Tool Post Holder
For Use With
Slot Grip, Kool Cut and Competitive Blade Systems
Cutting Direction
Neutral
Clamp Screw
I-ASHCS 060 100 035 MA
Clamp
SGTBN19-6-002
Shank
0.750"
Features
Two-Piece Clamp Style Provides Precise and Rigid Blade Locking and Easy Mounting into CNC Turrets

Description

Tool Post Holder, Neutral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.